Order Entry
United States
ContactUsLinkComponent
n-Heptane, LiChrosolv® for liquid chromatography, Supelco®
Flammable
Health
Irritant
Environment
n-Heptane, LiChrosolv® for liquid chromatography, Supelco®
Supplier:  MilliporeSigma
Certificates
undefined
Flammable
Health
Irritant
Environment
n-Heptane, LiChrosolv® for liquid chromatography, Supelco®
Supplier:  MilliporeSigma
Certificates

Specification Test Results

  • Purity (GC):
    ≥ 99.3 %
  • Identity (IR):
    conforms
  • Evaporation residue:
    ≤ 2.0 mg/l
  • Water:
    ≤ 0.005 %
  • Acidity:
    ≤ 0.0002 meq/g
  • Alkalinity:
    ≤ 0.0002 meq/g
  • Transmission (at 210 nm):
    ≥ 50 %
  • Transmission (at 220 nm):
    ≥ 80 %
  • Transmission (from 245 nm):
    ≥ 98 %

Specification Test Results

Related Information

Frequently Bought Together