SP Bel-Art Desiccator Cabinet, Acrylic, Bel-Art Products, a part of SP
Catalog # 47750-258
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Bronze acrylic cabinet with three shelves
- Exterior W×D×H:305 x 305 x 305 mm
- Cat. No.:47750-258
- Supplier no.:F420660001
Specifications
About this item
These durable cabinets are made from 6.35 mm thick acrylic.
- Durable acrylic construction
- Dry, dust-free storage
- For use in freezers, refrigerators, or on the benchtop
- Supplied with perforated trays
- Ensured proper circulation within the cabinet
The gasketed, airtight doors are made from 9.5 mm thick acrylic with full-length hinges and stainless steel twist locking latches. Available in clear or dark bronze acrylic.