Polypropylene Cleanroom Wipes, High-Tech Conversions
PP, 100%, White, 20.3×25.4 cm (8×10")
Supplier: High-Tech Conversions
Supplier #: NTP-811
Polypropylene Cleanroom Wipes, High-Tech Conversions
Catalog # 10152-454
Supplier: High-Tech Conversions
Small Business Enterprise
Jump to:
Product Details & Documents
These meltblown polypropylene wipes, embossed with a diamond pattern, are extremely low linting. They feature a high absorbency of 400% and are resistant to acids and other chemicals.
- 100% polypropylene
- Extremely absorbent
- Chemically resistant to solvents
- Flat and double-bagged
- ESD safe pink pag
Compatible with ISO Class 5 Cleanroom. These polypropylene cleanroom wipes are used in a wide variety of industries like pharmaceutical, electonics, precision instruments and semiconducting.
Ordering information: Wipes are packaged 500 wipes per bag with 6 bags per case. Packaged in ESD safe pink bags.
Specifications
- Color:White
- Material:PP, 100%
- W×L:20.3×25.4 cm (8×10")
- Cat. No.:10152-454
- Basis Weight:34 g/m²



