Realbug Fern Life Cycle
470118-398
- Width:4.75"
- Description:Realbug Fern Life Cycle
- Height:1.5"
- Length:8 .25"
- Cat. No.:470118-398
- Supplier no.:T111
- No. of parts:1
Preserved fern life cycle in resin material.
- High quality display mount
The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.
Teacher information guide, fact sheet, student activity sheets, and answer key are included.
: This product comes with a box and colorful instruction card.