Order Entry
United States
ContactUsLinkComponent
Realbug Dragonfly Life Cycle
Realbug Dragonfly Life Cycle
  470118-230
undefined
Realbug Dragonfly Life Cycle
  470118-230
 :  TL08

 

  • Width:
    4.75"
  • Description:
    Realbug Dragonfly Life Cycle
  • Height:
    1.5"
  • Length:
    9 .25"
  • Cat. No.:
    470118-230
  • Supplier no.:
    TL08
  • No. of parts:
    1

 

 

Preserved dragonfly life cycle in resin material.

  • High quality display mount

The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.

Teacher information guide, fact sheet, student activity sheets, and answer key are included.

 : This product comes with a box and colorful instruction card.