Order Entry
United States
ContactUsLinkComponent
 
Realbug Annelid Types
  470118-220
undefined
Realbug Annelid Types
  470118-220
 :  T501

 

  • Width:
    4.75"
  • Description:
    Realbug Annelid Types
  • Height:
    1.5"
  • Length:
    8 .25"
  • Cat. No.:
    470118-220
  • Supplier no.:
    T501
  • No. of parts:
    1

 

 

Preserved annelid types in resin material.

  • High quality display mount

The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.

Teacher information guide, fact sheet, student activity sheets, and answer key are included.

 : This product comes with a box and colorful instruction card.