Order Entry
United States
ContactUsLinkComponent
Realbug Insect Friends
Realbug Insect Friends
Catalog # 470118-218
undefined
Realbug Insect Friends
Catalog # 470118-218
Supplier Number:  T211

Specifications

  • Width:
    9.25"
  • Description:
    Realbug Insect Friends
  • Height:
    1.75"
  • Length:
    13 .75"
  • Cat. No.:
    470118-218
  • Supplier no.:
    T211
  • No. of parts:
    10

Specifications

About this item

Preserved insects in resin material.

  • High quality display mount

The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.

Teacher information guide, fact sheet, student activity sheets, and answer key are included.

Delivery: This product comes with a box and colorful instruction card.