Order Entry
United States
ContactUsLinkComponent
Realbug Plant Kingdom
Realbug Plant Kingdom
Catalog # 470118-216
undefined
Realbug Plant Kingdom
Catalog # 470118-216
Supplier Number:  T1020

Specifications

  • Width:
    13.75"
  • Description:
    Realbug Plant Kingdom
  • Height:
    2.5"
  • Length:
    19 .75"
  • Cat. No.:
    470118-216
  • Supplier no.:
    T1020
  • No. of parts:
    9

Specifications

About this item

Preserved plant kingdom examples in resin material.

  • High quality display mount

The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.

Teacher information guide, fact sheet, student activity sheets, and answer key are included.

Delivery: This product comes with a box and colorful instruction card.