Order Entry
United States
ContactUsLinkComponent
Document Holder Arm, Production Basics
Document Holder Arm, Production Basics
Catalog # 11005-232
Supplier:  Avantor
Document Holder Arm, Production Basics
Catalog # 11005-232
Supplier:  Avantor

Specifications

  • Description:
    Document holder on double swing arm, 3 lbs.
  • Dimensions:
    33"
  • Material:
    Steel
  • Environmentally Preferable:
  • Cat. No.:
    11005-232
  • Supplier no.:
    8353

Specifications

About this item

Position documents for comfortable review with a 43.2 cm (17 in.) extension arm to allow the operator to position documents comfortably.

  • Attaches to any C-Leg back frame or other bench upright
  • Includes double swing arm

For use with on any C-Leg Lab Bench. Add uprights to mount accessories on RTW Lab Bench, Easy Lift Dual-Leg, PedSys Lab Bench, Basic Organizer, Accessory Tower or Easy Lift 4-post Lab Bench.

Easel size (WxH)
26.7x 35.6 cm
10.5x14"

Ordering information: Standard accessory color is Black. Other standard frame color (Light Neutral/Almond, Blue, White, or Grey) available by request. Accessory is ready to mount on a C-Leg Lab Bench; or otherwise must purchase Uprights, sold separately, if mounting on a RTW Lab Bench, Easy Lift Dual-Leg, PedSys Lab Bench or Easy Lift 4-post Lab Bench.