100-Place Microscope Slide Box, White
Catalog # 490015-822
Supplier: Heathrow Scientific
Specifications
- Color:White
- Description:100-place Microscope slide box
- Dimensions:208×175×34 mm
- Cat. No.:490015-822
- Supplier no.:HD15994R/CS
Specifications
About this item
Slide boxes are perfect for storage or transportation of standard size slides (75×25 mm and 3×1").
Molded, rigid boxes securely hold slides in grooved slots. Keep boxes safely on the benchtop during use or stack boxes for long-term storage. Boxes are secured with a rust-resistant nickel-plated clasp and hinge pin, and feature foam lining. Each slot is numbered to correspond to the slide inventory sheet on the inside cover of the box.