To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:99% DMSO
- Size:100 mL
- Cat. No.:89509-655
- Supplier no.:AK8899-0100
Specifications
About this item
CryoSolve is a cryopreservation medium containing organic raw materials that are USP/EP grade, sterile filtered and manufactured under cGMP conditions. The highest degree of quality is applied from inception to final product. Some CryoSolve products are DMSO free.
CryoSolutions 10% is intended for cryopreservation of biological cells in cell culture, stem cells.
CryoSolutions 99% is intended for use in cryopreservation of biological cells in cell culture, stem cells.
CryoSolutions DX contains Dextran-40 (USP/EP/ JP) and is intended for stem cell cryopreservation.
CryoSolutions EC is a proprietary stem cell cryopreservation medium, formulated without DMSO.
CryoSolutions EC is intended for cryopreservation of biological cells in cell culture, stem cells, mammalian cells and biological tissues.
CryoSolutions MC is intended for use in cryopreservation of biological cells in cell culture, stem cells.
CryoSolutions PLL is formulated without DMSO.
CryoSolutions PLL is intended for cryopreservation of biological cells in cell culture, stem cells, mammalian cells and biological tissues.
CryoSolve is a cryopreservation medium containing organic raw materials that are USP/EP grade, sterile filtered and manufactured under cGMP conditions
The highest degree of quality is applied from inception to final product. Some CryoSolve products are DMSO free.