FLIR Thermal Cameras, Extech
E4 IR Camera with Centerspot Measurement, 4800 pixels (IR)
Catalog # 10111-808
Jump to:
Discontinued
Product Details & Documents
The new FLIR series thermal cameras are designed to enhance the electrical, mechanical and building diagnostics of users across key industries and professions
- Compact, rugged and user-friendly design
- Vivid 3" color LCD display
- Wide-angle autofocus lens
- Intuitive camera controls
- On-board 640 x 480 pixel digital camera
The FLIR series is an affordable solution that can help professional users track down electrical and mechanical overheating, air leaks, moisture ingress, missing insulation, and a host of other issues that thermal imagers can detect and quantify.
Cameras feature MSX® (Multi-Spectral Dynamic Imaging) for easier interpretation of an image.
Certifications: CE
Specifications
- Resolution:4800 pixels (IR)
- Description:E4 IR Camera with Centerspot Measurement
- Interfaces:Micro USB; WiFi
- Cat. No.:10111-808
- Sensitivity:<0.15°C (N.E.T.D.)
- Temperature Range:-4 to 482 ºF (-20 to 250 ºC)
- Frame Rate:9 Hz
- Field of View:45°×34°
- Battery Type:Lithium rechargeable
- Image Modes:Thermal MSX, Thermal, Picture-in-Picture, Thermal blending, Digital camera
- Display:3” Color LCD
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



