Order Entry
United States
ContactUsLinkComponent
Invertebrates 27 Piece Embedment Set
Invertebrates 27 Piece Embedment Set
Catalog # 470002-544
undefined
Invertebrates 27 Piece Embedment Set
Catalog # 470002-544
Supplier Number:  TE-270

Specifications

  • Width:
    13"
  • Description:
    Invertebrates 27 Piece Embedment Set
  • Height:
    3"
  • Length:
    16.5"
  • Cat. No.:
    470002-544
  • Supplier no.:
    TE-270
  • No. of parts:
    27

Specifications

About this item

Specimens are preserved and encased in clear resin material.

  • Comparative anatomy
  • Invertebrate classification
  • Diversity of life

There are 27 specimen blocks in this package. They can be observed from every side to see details.

Ordering information: Specimens include chafer beetle (Anomala cuprea hope), lady bug (Synonycha grandis (Thunberg)), mole cricket (Gryllotalpa orientalis Burmeister), praying mantis (Hierodula patellifera (Serville)), wasp (Polistes olivaceus (De Geer)), honey bee (Apis cerana), ant (Pheidologeton latinodus Zhou et Zeng), dung beetle (Catharsius molossus), rhinoceros beetle (Xylotrupes gideon), common tiger butterfly (Danus gentia), long-horned beetle (Anoplophora chinensis), cicada (Cryptoympana atrata), shield bug (Eusthenes cupreus), spider (Argiope bruennichi), dragonfly (Brachythemis contaninata), cricket (Teleogrylius emma), cockroach (Periplaneta australasiae (Fabricius)), scorpion (Mesobuthus martensii), centipede (Scolopendra subspini), walking stick (Gongy10pus adyposus brunner ), onion fly (Delia antiqua Meigen), Chinese shrimp (Penaeus chinensis), silkworm life cycle (Bomombyx mandarina), crab (Eriocheir sinensis), star fish (Asterias amurensis), grasshopper life cycle (Oxya chinensis), and stag beetle (Dorcus titanus platymelus) .Teacher information guide, fact sheets, student activity sheets, and answer keys are included.