Real Bug Specimen Mount, Toad Dissection
Catalog # 470150-856
Supplier: ED SPELDY EAST CO. LTD.
Specifications
- Width:5.75"
- Description:Real Bug Specimen Mount, Toad Dissection
- Height:3"
- Length:10.75"
- Cat. No.:470150-856
- Supplier no.:T604
- No. of parts:1
Specifications
About this item
Preserved toad dissection in resin material.
- High quality display mount
The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.
Delivery: This product comes with a box and colorful instruction card.