Order Entry
United States
ContactUsLinkComponent
Realbug Kids: Arthropod Embedment Collection
Realbug Kids: Arthropod Embedment Collection
Catalog # 470126-002
undefined
Realbug Kids: Arthropod Embedment Collection
Catalog # 470126-002
Supplier Number:  BFK1202

Specifications

  • Width:
    8.25"
  • Description:
    Realbug Kids: Arthropod Embedment Collection
  • Length:
    6.6"
  • Cat. No.:
    470126-002
  • Supplier no.:
    BFK1202
  • No. of parts:
    5

Specifications

About this item

Preserved arthropds in resin material.

  • High quality display mount

The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.

Teacher information guide, fact sheet, student activity sheets, and answer key are included.

Delivery: This product comes with a box and colorful instruction card.