Polypropylene Beard Cover, High-Tech Conversions
Catalog # 10144-758
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Color:White
- Fabric:Polypropylene
- Weight:10 g/m²
- Cat. No.:10144-758
- W×L:10×18"
- Supplier no.:GAH-BRD-WH
Specifications
About this item
Polypropylene Beard Covers are excellent in food preparation industries, medical and laboratory environments, manufacturing, cleanroom and other industries where body contaminants are a concern. These beard covers are also a great solution for general applications.
- Non-linting
- Lightweight
- Polypropylene
- 100% Latex free
- Soft and breathable
- Elastic band for secure fit and closure
Beard covers are made from soft, silky, smooth SBPP polypropylene, making them comfortable to wear.
Ordering information: Beard covers are packaged 100 pieces per bag with 10 bags per case.