Somso® Knee Joint
Knee joint, 14 cm, 16 cm, 24 cm
Catalog # 470105-078
Supplier: MARCUS SOMMER
Supplier #: NS 19
Jump to:
Product Details & Documents
Somso® premium quality models.
- Five year warranty
Natural size, in SOMSO-Plast®. Showing the ligaments and menisci. In one piece.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Knee joint
- Height:24 cm
- Length:16 cm
- Width:14 cm



