Nalgene™ Graduated Cylinder Variety Pack, Thermo Scientific
Catalog # 10124-796
Supplier: Thermo Fisher Scientific
Specifications
- Description:Graduated cylinder variety pack with 7 cylinders, short form, various sizes
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. No.:10124-796
- Supplier no.:3662-1234
Specifications
About this item
A convenient and cost effective way to get started setting up a new lab, assembling student lab kits, or refreshing an existing lab.
- Large blue octagonal base prevents rolling and tipping
- Molded-in graduations are silk-screened for easy reading
- Excellent chemical resistance for a wide variety of solutions
- Impact resistant at temperatures above −40 °C
- Autoclavable, graduated
- Meets ASTM Class B, E1272 Class B and 21 CFR Part 177,1520 for food/beverage use
All sizes have a generous pour spout and molded-in graduations that are inked for easy reading. No meniscus allows accurate readings every time. Won’t break or chip like glass labware. Suitable for food and beverage use.
Certifications: Meets ASTM Class B, E1272 Class B and 21 CFR Part 177.1520 for food/beverage use.
Ordering information: Thermo Scientific™ Nalgene™ Graduated Cylinder Variety Packs include one each 10, 25, 50, 100, 250, 500 and 1000 ml cylinders.