SELECT-SAT NT1-77™ Solvent-Ready Non-Woven Cleanroom Wiper, High-Tech Conversions
Catalog # 10141-996
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Color:White
- Dimensions:17.7 x 17.7 cm (7 x 7")
- Material:Poly-Cellulose
- Thickness:0.3 mm ±0.02 mm
- Ion Concentration Range:Potassium <0.0080 mg/g
Sodium <0.0400 mg/g
Chloride <0.0500 mg/g - Particle Generation (>=0,5 µm) - Biaxial Shake:<12 × 10³/cm²
- Basis Weight:68; ±3 g/m²
- Particle shedding (Helmke Drum):<500 counts/pc/cfm (≥0.3 µm)
- Absorbency - Rate:0.8 s
- Cat. No.:10141-996
- Packaging:100 Wipers/Unit
- Supplier no.:SS-NT1-77
Specifications
About this item
SELECT-SAT NT1-77™ dry cleanroom wipers are cleanroom packaged and ready to be saturated with the solvent of your choice.
- Lint free
- Solvent ready
- Cleanroom packaged
- Non-woven poly-cellulose
- Convenient clamshell tub
They are comprised of virgin polyester and cellulosic fibers and are virtually lint-free and chemically pure. These wipers are clean-cut and have no nubs or long strands of loose fibers that can be found on perforated roll-type wipes.
Ordering information: Wipers are packaged 100 wipers per unit with 12 units per case.