FREE-SAT NTP-711™ Pre-Saturated Polypropylene Cleanroom Wiper, 70% IPA, High-Tech Conversions
Catalog # 10141-958
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Color:White
- Dimensions:17.7 x 27.9 cm (7 x 11")
- Material:PP
- Thickness:12 mil.
- Particle Generation (>=0,5 µm) - Biaxial Shake:4 × 10³/cm²
- Basis Weight:35; ±5 g/m²
- Particle shedding (Helmke Drum):(≥0.3 µm): 101 counts/pc/cfm
(≥0.5 µm): 59 counts/pc/cfm - Absorbency - Rate:1 s
- Cat. No.:10141-958
- Packaging:1 Bag of 120 Wipers
- Supplier no.:FS-NTP-711
Specifications
About this item
There are four loaded containers of wipes and eight refill bags in every case. These presaturated cleanroom wipes are comprised of polypropylene and a 70/30 blend of isopropyl alcohol/deionized water. Pre-saturated with 70% IPA/30% DI water. No peal and resealable labels with four clean-cut edges, no perforations or long stringy fibers
- 7×11"
- Four filled, user friendly, clam-shell containers
- Eight vacuum packed refill bags
- 'Easy tear' notched bags
- Extra heavy-duty boxes
- Tech data and SDS upon request
- Made in America
Packaging: Packaged 120/bag, 12 bags/case