Order Entry
United States
ContactUsLinkComponent
LifeECO 96-well Gradient Thermal Cycler, Bulldog Bio
LifeECO 96-well Gradient Thermal Cycler, Bulldog Bio
Catalog # 102408-090
Supplier:  Bulldog Bio
undefined
LifeECO 96-well Gradient Thermal Cycler, Bulldog Bio
Catalog # 102408-090
Supplier:  Bulldog Bio
Supplier Number:  BTC42096
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Gradient:
    +
  • Temperature Range:
    4...99 °C
  • Description:
    LifeECO 96-Well Gradient Thermal Cycler
  • Environmentally Preferable:
  • Cat. No.:
    102408-090
  • Electrical:
    100 - 240 VAC, 50/60 Hz, 600 W
  • Supplier no.:
    BTC42096

Specifications

About this item

A thermal gradient of up to 30°C can be precisely generated so that the temperature of each well is repeatable cycle-to-cycle

Fully adjustable heated lid. Full color touch screen display.

Sporting a fully adjustable heated lid, the LifeECO is compatible with a wide range of 0.2 ml PCR tubes (standard and low profile) and 96-well PCR microplates (fully-, semi-, and non-skirted). And the system comes with a versitile touchscreen interface for simple programming.

Certifications: CE Marking.
Ordering information: All units come with a full 2-year warranty which includes shipping, parts, and labor.