Order Entry
United States
ContactUsLinkComponent
2-Propanethiol ≥98.0% (by GC) for synthesis, Sigma-Aldrich®
Flammable
Irritant
Environment
2-Propanethiol ≥98.0% (by GC) for synthesis, Sigma-Aldrich®
Supplier:  MilliporeSigma
Certificates
Flammable
Irritant
Environment
2-Propanethiol ≥98.0% (by GC) for synthesis, Sigma-Aldrich®
Supplier:  MilliporeSigma
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Solubility:
    (20°C) slightly Soluble
  • Melting Point:
    -130 °C
  • Boiling Point:
    51 - 53 °C (1013 hPa)
  • Vapor Pressure:
    605 hPa (37 °C)
  • Flash Point:
    -34 °C
  • Refractive Index:
    1.4255 (20 °C, 589 nm)
  • Density:
    0.81 g/cm3 (20 °C)
  • Synonyms:
    Isopropyl mercaptan
  • Hill Formula:
    C3H8S
  • Chemical Formula:
    (CH3)2CHSH

Specification Test Results

Related Information

Frequently Bought Together