Order Entry
United States
Orders LinkContactUsLinkComponent
Vernier® High Current Sensor

Vernier® High Current Sensor

Vernier high current sensor (BTA)
Catalog # 470112-962
Supplier #:  HCS-BTA
Vernier® High Current Sensor
Catalog # 470112-962
Vernier® High Current Sensor
Vernier® High Current Sensor

Vernier high current sensor (BTA)

Price
$93.49
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The High Current Sensor has a range of ±10 A. Current is measured with a Hall Effect sensor, which uses the magnetic field created by the current and therefore does not add a resistive element to the circuit. A metal shield over the Hall Effect chip reduces the influence of external magnets. A replaceable fuse protects the equipment and circuit.

Specifications:
High Current Sensor range ±10 A
Maximum voltage input ±40 V
Supply voltage 5 VDC
Resolution: 4.9 mA
(LabQuest 2, LabQuest, LabQuest Mini, Go!Link, LabPro)
Output voltage range 0 – 5 V
Replaceable fuse 10 A
Current in amperes:
Slope 4.51 A/V
Intercept –11.31 A

Specifications
  • Description:
    Vernier high current sensor (BTA)
  • Cat. No.:
    470112-962
  • Range:
    ±10 A
  • Resolution:
    4.9 mA