Vernier® EasyTemp Sensor
Vernier EasyTemp sensor (USB mini), resolution: 0.07 °C, ±0.5 °C, –20...+115 °C, 150 °C (max. temperature the sensor can tolerate without damage)
Catalog # 470112-924
Supplier: Vernier Software & Technology
Supplier #: EZ-TMP
Jump to:
Product Details & Documents
Rugged, general-purpose temperature sensor for TI-84 Plus and TI-Nspire calculators.
Accuracy: ±0.5 °C
- Response time: 4 s
- Maximum temperature (without damage): 150 °C
Vernier EasyTemp® has a mini-A USB connector that allows you to attach the temperature probe directly to the USB port of a TI-84 Plus graphing calculator or TI-Nspire® handheld. Connecting the sensor to the calculator or handheld will automatically launch the data collection application, and you are ready to collect data.
Specifications
- Max. temp.:150 °C (max. temperature the sensor can tolerate without damage)
- Temperature range:–20...+115 °C
- Description:Vernier EasyTemp sensor (USB mini), resolution: 0.07 °C
- Accuracy:±0.5 °C



