Specifications
- Resolution:1 μmol m⁻² s⁻¹
- Interface:
- Description:Par Sensor
- Environmentally Preferable:
- Cat. No.:470116-590
- Accuracy:±5%
- Range:0 - 2000 μmol m⁻² s⁻¹
- Supplier no.:PAR-BTA
Specifications
About this item
The PAR (Photosynthetically Active Radiation) sensor reports the photosynthetic photon flux density (PPFD), which corresponds to micromoles of photons per meter squared per second (μmol m⁻² s⁻¹). This is the power of electromagnetic radiation in the spectral range that is used by plants for photosynthesis (400 - 700 nm). It features a waterproof sensor head and can be used to measure PPFD from sunlight and electric light sources. This sensor is ideal for experiments investigating photosynthesis and primary productivity and can be used in many agricultural and environmental science applications.
Specifications:
Repeatability: ±1%
Long-Term Drift: Less than 2% per year
Cosine Response:
45° zenith angle: ±2%
75° zenith angle: ±5%
Wavelength range: 410 to 655 nm
Sensor dimensions:
Diameter: 2.4 cm
Height: 2.75 cm
Caable length: 6 m
Materials: Anodized aluminum with case acrylic lens