KidWind® Solar Panels
Great For Experiments That Require More Power.
- Grades 2-up
- Designing controlled experiments
- Analyzing data
This high-quality solar panel is great for demonstrations and experiments. External screw terminals and attached clip cords make the panels easy to use.
Build a solar fan: Build a solar fan with a solar panel, solar motor, and a propellor rotor.
Solar panel efficiency: Compare the efficiency of a solar panel over time without changing the angle of the panel. Set up a monitoring station with a multimeter and solar panel. Check on power output throughout the day, at least once per hour.
Compare temperature and the rate for temperature increase, depending on time of day and ambient air temperature.
Please note: The 12V panel is not recommended for use with any of our small load devices, such as: small motors, water pumps, sound and light board, or LEDs. When applying power to an electrical device, you need to verify the max power input because you may damage the device.
Build a solar fan with a solar panel, solar motor, and a propellor rotor. Compare the efficiency of a solar panel over time without changing the angle of the panel. Set up a monitoring station with a multimeter and solar panel. Check on power output throughout the day at least once per hour.
- Voltage:0 - 2 V
- Description:KidWind solar panel
- Dimensions:62×120 mm
- Cat. No.:470113-022
- Current:0 – 0.4A



