Order Entry
United States
ContactUsLinkComponent
Manganese(II) chloride tetrahydrate 98-101% ACS
Irritant
Environment
Manganese(II) chloride tetrahydrate 98-101% ACS
Supplier:  VWR
Certificates
undefined
Irritant
Environment
Manganese(II) chloride tetrahydrate 98-101% ACS
Supplier:  VWR
Certificates

Specification Test Results

  • Calcium:
    0.005%
  • Heavy Metals:
    = 0.0005%
  • Insolubles:
    = 0.005%
  • Iron:
    = 0.0005%
  • Magnesium:
    = 0.005%
  • pH (5%, Water) @25°C:
    3.5 - 6
  • Potassium:
    = 0.01%
  • Purity:
    98% - 101%
  • Sodium:
    = 0.05%
  • Sulfate:
    = 0.005%
  • Zinc:
    = 0.005%

Specification Test Results

Related Information

Frequently Bought Together