Order Entry
United States
ContactUsLinkComponent
Hazmat Handle, 53", Remco Products
Hazmat Handle, 53", Remco Products
Catalog # 76006-974
Supplier:  Remco Products
undefined
Hazmat Handle, 53", Remco Products
Catalog # 76006-974
Supplier:  Remco Products
Supplier Number:  6053

Specifications

  • Color:
    White
  • Length:
    53"
  • Material:
    Fiberglass
  • Environmentally Preferable:
  • Cat. No.:
    76006-974
  • Weight:
    1.2 lbs.

Specifications

About this item

Remco’s hazmat handles are an essential element of a low-cost, total solution to chemical clean-up tasks

Stiff but lightweight, they feature honeycomb construction with smooth, chemically resistant gel-coat surfaces.