Laboratory Bottle, Narrow Mouth, HDPE, Dynalon
Catalog # 16354-830
Supplier: Dynalon
Specifications
- Cap Size:22 mm
- Capacity:60 ml (2 oz.)
- Height:79 mm
- Cat. No.:16354-830
- Neck I.D.:16 mm
- Outer diameter:40 mm
- Weight:0.02312 lbs.
- Supplier no.:301705-0002
Specifications
About this item
Leakproof, rigid, and translucent high density polyethylene narrow mouth lab bottles offer excellent chemical resistance.
- Ideal for storage and handling of liquids or solids
Manufactured from FDA approved resin for non-contaminating storage of chemicals and food grade products.
Delivery: Bottles are supplied with polypropylene closures.