MS Reciprocal Shaker, MAJOR SCIENCE BE
Catalog # 490016-426
Supplier: MAJOR SCIENCE BE
Specifications
- Description:Shaker with Flat Non-Slip Rubber Mat
- Cat. No.:490016-426
- Electrical:110/220 V
- Platform Size:30×30 cm
- Supplier no.:MS-NRC-30
Specifications
About this item
The Shaker features a left to right reciprocal shaking, providing gentle to vigorous shaking for a variety of applications. The operation may be continuous or timed, with the integral electronic timer ensuring accurate repeatability of time-sensitive incubations.
- Continuous or timed operation with automatic stop
- Variable shaking speed form 5 to 100 rpm
- Interchangeable/stacking platforms, and accessories for a variety of vessels
- 15 kg capability able to support a small water bath