Specifications
- Storage capacity:320 (2") cryoboxes: 192 (3") cryoboxes
- Temperature range:–50...–86 °C (–58...–123 °F)
- Capacity:483 L (17.1 cu.ft.)
- Description:Upright ULT freezer, MDFU5586SCPA fits 16 x Side Access Racks or Sliding Drawer Racks
- Model:MDFU5586SCPA
- Cat. No.:89429-294
- Electrical:208/230 V, NEMA 6-15
- Weight:320 kg (705 lbs.)
- Exterior W×D×H:890×870×1990 mm (35×34.3×78.3")
- Interior W×D×H:630×600×1280 mm (24.8×23.6×50.4")
- Supplier no.:MDF-U5586SC-PA
Specifications
About this item
The PRO Series utilizes time-tested technology that provides safe, long-term storage of highly valued samples.
- Uniform temperatures
- Ultra-low temperature specific compressor
- Foamed-in-place insulation
- Sealing inner doors
- Optimized digital touch pad
- Five-year manufacturer's parts and labor warranty
Scientists rely on PHCbi's proven engineering and design to protect their research.
The PRO Series’ refrigeration compressor is designed for ultra-low applications, so it can handle more strenuous day-to-day temperature maintenance and recovery. It also extends the freezer’s lifetime, making it one of the most reliable freezers on the market. Superior cabinet insulation maximizes interior temperature uniformity and protects against fluctuating ambient temperatures. With insulated sealing inner doors that latch, the PRO Series maintains the interior temperature even if the outer door remains open. The centrally located touch panel on the PRO Series outer door allows for easy eye-level configuration of key settings, such as temperature, alarms, and diagnostics.
Superior insulation and sealing inner doors allow the PRO Series to maintain uniform temperatures throughout the freezer, protecting your samples’ integrity. The PRO Series has simple and easy controls to configure temperature, alarms, monitoring, and diagnostic functions allowing you to set up your lab quickly and efficiently.