BRAND® Ultra-Micro Pipette Tips, BrandTech®
Supplier: Brandtech
Certificates
About this item
BRAND ultra-micro pipette tips are a longer style (46 mm) ultra-micro/crystal tip for use on many pipettes with a nominal/maximum volume less than 20 µl.
- Long (46 mm) ultramicro/"crystal" tips
- Fits most major brands of pipettes
- Made under cleanroom conditions
All tips are produced under cleanroom conditions. Bulk tips are packed in resealable bags. New environmentally friendly refillable TipBox design is rigid and allows partial loading of multichannels. Hinged lid can be rotated 180 degrees to be a lift-off design. Environmentally friendly Tip Refills reload empty TipBoxes, and have 20% less waste. Sterile TipRefills have an included transfer aid to ensure sterility. TipStack includes one box and nested tips to save space. All components of the TipStack are recyclable.
Graduations at 2 and 10 µl allow easy referencing of pipetted volume.
Certifications: CE-IVD.
Ordering information: All rack-packed tips are DNA-, RNase-, ATP-, and endotoxin-free.
Specifications
- Catalog No:
- 10033-974
- 10034-018
- 10033-986
- 10034-030
- 10034-128
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact, Waste Reducing
- Low Manufacturing Impact
- Low Manufacturing Impact
Specifications
Frequently Bought Together