Thin Chromatography Paper, Grade 631, Ahlstrom
Catalog # 47749-848
Supplier: Ahlstrom
Specifications
- Dimensions:46 x 57 cm
- Environmentally Preferable:
- Absorption Speed:150 mm / 30 min
- Thickness:0.23 mm
- Cat. No.:47749-848
- Supplier no.:6318-4657
Specifications
About this item
Ahlstrom Grade 631 is a think chromatography paper with a faster flow rate
It is recommended for routine chromatography where loading is relatively low.