SP Bel-Art Centrifuge Tube Rack, 5 ml, Bel-Art, Bel-Art Products, a part of SP
Catalog # 10081-030
Supplier: Bel-Art Products, a Part of SP
Specifications
- No. of Holes:40
- Color:White
- Description:4 x 10 Centrifuge Tube Rack
- Dimensions:26L x 11.3W x 10.5H cm (101/2 x 41/2 x 41/8")
- Cat. No.:10081-030
- Supplier no.:F18513-4640
Specifications
About this item
Designed specifically for 5 mL centrifuge tubes, including Eppendorf® brand, this rack will also accommodate other tubes with a diameter of 13–16 mm.
- Durable
- Corrosion-resistant
- White polypropylene construction
- Autoclavable
Made of durable and corrosion-resistant white polypropylene, it has a top shelf height of 3.4 cm (1⅓"). The end plates have handles for easy transport and stacking. Steam autoclavable at 121°C (250°F).