Hypersil GOLD™ C4 HPLC Columns
Supplier: Thermo Scientific
Certificates
About this item
For very hydrophobic analytes, achieve faster separations with excellent peak shapes using Thermo Scientific™ Hypersil GOLD™ C4 HPLC columns.
Featuring a lower hydrophobicity than C18 or C8 columns, Hypersil GOLD C4 columns provide outstanding sensitivity and high efficiency.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD holders. Cartridges with a 1 mm int.Ø require the 1 mm UNIGUARD holder (10046-746), 2.1/3 mm int.Ø require the 2/3 mm UNIGUARD holder (10046-748) and 4/4.6 mm int.Ø require the 4/4.6 mm UNIGUARD holder (10046-744).
Specifications
- Catalog No:
- 76420-876
- 76332-248
- 76332-250
- 76332-396
- 76332-398
- Description:
- Standard column
- Standard column
- Standard column
- XtendedLife column
- XtendedLife column
- Carbon Load:
- 5%
- 5%
- 5%
- 5%
- 5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. Pressure:
- 4300 psi
- 4300 psi
- 3500 psi
- 3500 psi
- pH Range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface Area:
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- Temperature Limit:
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- USP Code:
- L26
- L26
- L26
- L26
- L26
Specifications
Frequently Bought Together