Order Entry
United States
ContactUsLinkComponent
 
DNASwift™ SAX-1S Columns, Thermo Scientific
  10044-590
undefined
DNASwift™ SAX-1S Columns, Thermo Scientific
  10044-590
 :  066766

 

  • Column Format:
    Analytical
  • Ø int.:
    5.00 mm
  • Length:
    150 mm
  • pH Range:
    6 to 12.4
  • Description:
    10044-590
  • Bed weight:
    8 mg
  • Cat. No.:
    10044-590
  • Packing material:
    20 mer Oligonucleotide
  • Phase:
    Polymethacrylate
  • Supplier no.:
    066766

 

 

Strong anion-exchange column with the DNASwift™ SAX-1S oligonucleotide column that provides exceptionally high resolution for the purification of oligonucleotides.