Order Entry
United States
ContactUsLinkComponent
GeneMate Stacking 96-Well PCR Work Rack, Scientific Specialties
GeneMate Stacking 96-Well PCR Work Rack, Scientific Specialties
Catalog # 490003-980
Supplier:  GeneMate
undefined
GeneMate Stacking 96-Well PCR Work Rack, Scientific Specialties
Catalog # 490003-980
Supplier:  GeneMate

Specifications

  • Description:
    Stacking 96-Well PCR Work-Up Rack with Lid, Assorted Colors
  • Environmentally Preferable:
  • Cat. No.:
    490003-980
  • Supplier no.:
    5240-09-22IS1

Specifications

About this item

The latest design has a positive lid locator meaning the lid will not become easily dislodged. Yet only a gentle squeeze on each side is all that is needed to unlock the lid. The racks are manufactured in five distinctive colors: Blue, Green, Yellow, Violet, and Red.

  • Easy stacking with or without lid
  • Lid clicks into place
  • Accommodates PCR plates, strips, & tubes
  • Ideal for bench, refrigerator, or freezer
  • Rack dimensions with lid in place: 1.54" x 3.86" x 5.43" (39 x 98 x 138 mm)
  • Rack dimensions with lid removed: 1.18" x 3.86" x 5.43" (30 x 98 x 138 mm)