Techne Ceramic Bath Beads, Cole Parmer
Catalog # 490010-888
Supplier: Antyila Scientific
Specifications
- Ø:1.5 - 2 mm
- Description:Ceramic Bath Beads, 1.7kg (1kg = approx. 460 mL vol.), 90% AI203
- Cat. No.:490010-888
- Supplier no.:FTCOOLBE
Specifications
About this item
Manufactured from high density 90% ceramic alumina and red in high temperature kilms, Techne ceramic beads are well shaped, unifor mLy dense, and structurally homogenous
These beads have high mechanical strength and excellent thermal conductivity and durability. They can withstand autoclaving, and the white color allows for contamination to be visible, although some staining will occur over time due to the condensation and dirt in the atmosphere.
Hardness: 9 on Mohs scale
Porosity: 0
Density: 2 - 2.1 kg/L
Weight: 3.55 gr/cm