Order Entry
United States
ContactUsLinkComponent
GeneMate GyroMixers, Benchmark Scientific
GeneMate GyroMixers, Benchmark Scientific
Catalog # 490000-110
Supplier:  Ward's
undefined
GeneMate GyroMixers, Benchmark Scientific
Catalog # 490000-110
Supplier:  Ward's
Supplier Number:  GM1320

Specifications

  • Description:
    GyroMixer XL, 12 x 12 Platform & Dimpled Mat
  • Dimensions:
    30.5 x 30.5 x 21.1 cm (12 x 12 x 8.3")
  • Max. Load:
    1.8 kg (4 lbs.)
  • Tilt Angle:
    20°
  • Operating Temperature:
    4...65 °C
  • Speed:
    24 rpm
  • Weight:
    2 kg (4.4 lbs.)
  • Cat. No.:
    490000-110
  • Supplier no.:
    GM1320

Specifications

About this item

These platform shakers provide a 3-dimensional "nutating" motion for moderately aggressive mixing. Two platform sizes and two rubber mat configurations allow for thorough, foam-free mixing in blood tubes and centrifuge tubes, as well as in a variety of flat vessels.

  • 2-year full replacement warranty
  • Nutating motion for uniform mixing
  • Dimpled mat, perfect for centrifuge tubes
  • Incubator and cold room safe

These GyroMixers can handle loads up to 2 kg. Both have maintenance free brushless motors and are safe for use in cold rooms and incubators.

Both models come standard with autoclavable dimpled mats for tubes. Optional flat mats are available for mixing other vessel types. Stacking flatforms are also available, effectively doubling the usable surface area of each model.Even the smallest single platform configuration has 24% more platform work surface than traditional nutating mixers.