Order Entry
United States
ContactUsLinkComponent
 
GeneMate Low Speed Orbital Shaker, Benchmark Scientific
  490004-378
 :  Ward's
undefined
GeneMate Low Speed Orbital Shaker, Benchmark Scientific
  490004-378
 :  Ward's
 :  GM30

 

  • Temperature range:
    4 °C...45 °C
  • Description:
    Low Speed Orbital Shaker with Platform & Mat
  • Dimensions:
    35 x 30 x 20 cm (14 x 12 x 8")
  • Electrical:
    120/230 V, 50/60 Hz
  • Platform W×D:
    35 x 30 cm (14 x 12")
  • Weight:
    5.5 kg (12 lbs.)
  • Cat. No.:
    490004-378
  • Orbit:
    19 mm (3/4")
  • Speed:
    3 - 70 rpm
  • Supplier no.:
    GM30
  • Platform dimensions:
    35 x 30 cm (14 x 12")

 

 

The Low Speed Orbital Shaker features a gentle orbital motion with speed control down to as little as 3 rpm, making it the ideal orbital choice for low speed applications, such as blotting, washing, staining/destaining, etc.

  • 2-year full replacement warranty
  • Low speed, ideal for blot washing & gel staining/destaining
  • Gentle, orbital motion for sensitive gels/blots
  • Incubator & cold room safe

A large 14" x 12" platform is included along with a non-slip rubber mat for holding trays, dishes, plates, and the flat vessels.