Order Entry
United States
ContactUsLinkComponent
 
Refrigerated Merchandiser, Glass Door, True, Bintz restaurant supply BE
Catalog # 490011-102
undefined
Refrigerated Merchandiser, Glass Door, True, Bintz restaurant supply BE
Catalog # 490011-102
Supplier Number:  GDM-43

Specifications

  • Capacity:
    1218 L (43 cu.ft.)
  • Description:
    Glass door refrigerated merchandiser
  • Cat. No.:
    490011-102
  • Electrical:
    115 V
  • Door Type:
    2 solid swing doors
  • Shelves/drawers:
    8 full size shelves
  • Exterior W×D×H:
    47.13×29.88×78.63"
  • Supplier no.:
    GDM-43

Specifications

About this item

Refrigerators feature the highest quality materials and oversized refrigeration system with environmentally friendly R290 hydrocarbon refrigerant.

  • Self closing doors
  • Evaporator is epoxy coated to eliminate the potential of corrosion
  • Convenient clean-out drain built in cabinet floor

Durable and permanent exterior with non-peel or chip white laminated vinyl. Interior features an attractive, white aluminum interior liner with stainless steel floor. “Low-E” double pane thermal insulated glass door assemblies with extruded aluminum frames.

Ordering information: Three year warranty on all parts and labor and an additional 2 year warranty on compressor (U.S.A. only).