Order Entry
United States
ContactUsLinkComponent
Labnet Spectrafuge™ 16M Microcentrifuge, Labnet International
Labnet Spectrafuge™ 16M Microcentrifuge, Labnet International
   Sustainable Options Available
Certificates
undefined
Labnet Spectrafuge™ 16M Microcentrifuge, Labnet International
   Sustainable Options Available

Specifications

  • Catalog No:
  • 490014-072
  • 490008-684
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. Speed:
  • 14,000 rpm
  • 14,000 rpm
  • Max. RCF:
  • 16,000 g
  • 16,000 g
  • Operating Temperature:
  • 4°C to 35°C
  • 4°C to 35°C
  • Electrical:
  • 120V, 50/60Hz
  • 120V, 50/60Hz
  • Dimensions:
  • 21 x 23 x 19.3 cm (8.25 x 8.9 x 7.6")
  • 21 x 23 x 19.3 cm (8.25 x 8.9 x 7.6")
  • Weight:
  • 10 lbs.
  • 10 lbs.
  • Environmental Certification:
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa

Specifications

Frequently Bought Together