Order Entry
United States
ContactUsLinkComponent
Boekel Serological Pipette Cans
Boekel Serological Pipette Cans
Catalog # 490006-052
Supplier:  Boekel
undefined
Boekel Serological Pipette Cans
Catalog # 490006-052
Supplier:  Boekel
Supplier Number:  1366SO

Specifications

  • Dimensions:
    5.1 x 5.1 x 15.2 cm (2 x 2 x 6")
  • Length:
    5¾"
  • Environmentally Preferable:
  • Cat. No.:
    490006-052
  • Supplier no.:
    1366S0

Specifications

About this item

Pipette canisters are fabricated from either stainless steel or a new space-age Ultem® 1000 plastic. Suited for sterilizing pipettes either by autoclaving or with dry heat. Stainless steel boxes offer high resistance to corrosion. Square style eliminates the possibility of pipette cans rolling off the bench. Plastic cans offer transparent visibility of contents, are easy to clean, and virtually indestructible. Plastic pipette cans have a flat edge to prevent rolling.

  • Stainless steel offers high resistance to corrosion
  • Square style eliminates the possibility of pipette cans rolling off the bench
  • Plastic cans offer transparent visibility of contents, are easy to clean, and virtually indestructible
  • Plastic pipette cans have a flat edge to prevent rolling
  • Stainless steel pipette cans feature bonded silicone pads on inside top and bottom to protect against pipette chipping