Axygen® Tecan Genesis-Style Liquid Level Sensing Filter Pipette Tips, Corning
Catalog # 490005-374
Supplier: Corning
Specifications
- Volume:1000 µl
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:I-RECs, ISO 14001 - Reynosa
- Tip color:Black
- Cat. No.:490005-374
- Filter:+
- Sterile:+
- Tip style:Tecan Style LS Tips (96-well)
- Supplier no.:TTF1000CBKHTRS
Specifications
About this item
Axygen robotic tips are engineered to the exact specifications of the original equipment manufacturers' tips, ensuring complete compatibility and consistent fit with the most popular liquid handling systems.
- Packaged in plastic blister packs
- Tips are certified RNase-, DNase-, and pyrogen-free
- Conductive, sterile
Genesis-style tips are compatible with Tecan Genesis Freedom, Freedom EVO, and MiniPrep robotic workstations, as well as Cavro, PerkinElmer/Packard Multiprobe II HT, and Multiprobe II HT EX workstations.
Tecan, Genesis Freedom, Freedom EVO and Cavro are registered trademarks of Tecan Group, AG. PerkinElmer, Packard and MultiProbe are registered trademarks of PerkinElmer, Inc. Axygen is a registered trademark of Axygen, Inc.