Order Entry
United States
ContactUsLinkComponent
GeneMate LowMelt GQA Agarose
GeneMate LowMelt GQA Agarose
Supplier:  GeneMate
Certificates
undefined
GeneMate LowMelt GQA Agarose
Supplier:  GeneMate

Specifications

  • Catalog No:
  • 490001-600
  • 490001-602
  • Ash Content:
  • 0.4%
  • 0.4%
  • DNA Resolution:
  • Finely resolved
  • Finely resolved
  • DNase/RNase activity:
  • None detected
  • None detected
  • Electroendosmosis:
  • 0.12 (EEO)
  • 0.12 (EEO)
  • Gelling Temperature:
  • 24-28°C (1.5%)
  • 24-28°C (1.5%)
  • Gel Strength:
  • 250 g/cm (1.0%)
  • 250 g/cm (1.0%)
  • Enzymatic Degradation by Agarose:
  • Passes test
  • Passes test
  • In-Gel Enzymatic Processing:
  • Passes test
  • Passes test
  • Moisture:
  • 7%
  • 7%
  • Sulphate:
  • 0.10%
  • 0.10%
  • Melting Point:
  • 65.5°C, melting temperature (1.5%)
  • 65.5°C, melting temperature (1.5%)

Specifications

Frequently Bought Together