Order Entry
United States
ContactUsLinkComponent
SP Bel-Art Wash Bottle, Volume Labeled Narrow-Mouth, Bel-Art Products, a part of SP
SP Bel-Art Wash Bottle, Volume Labeled Narrow-Mouth, Bel-Art Products, a part of SP
Catalog # 74950-039
undefined
SP Bel-Art Wash Bottle, Volume Labeled Narrow-Mouth, Bel-Art Products, a part of SP
Catalog # 74950-039
Supplier Number:  F11618-1016

Specifications

  • Cap Size:
    28 mm
  • Capacity:
    500 ml (16.9 oz.)
  • Cat. No.:
    74950-039
  • Supplier no.:
    116181016

Specifications

About this item

Low-density polyethylene wash bottle is labeled in highly visible characters and includes approximate volume graduations (50 to 450 ml, in 50 ml increments).

  • LDPE construction
  • Highly visible labels
  • One-piece design for cap and nozzle assembly

Fill to textured line for 500 ml. One-piece polypropylene cap and nozzle assembly.