Order Entry
United States
ContactUsLinkComponent
 
Eppendorf® Repeater® M4 Mechanical Multi-Dispenser
Catalog # 10054-496
Supplier:  Eppendorf
Product available on GSA Advantage®
undefined
Eppendorf® Repeater® M4 Mechanical Multi-Dispenser
Catalog # 10054-496
Supplier:  Eppendorf
Supplier Number:  4982000322
Product available on GSA Advantage®

Specifications

  • Volume:
    1 µl - 10 ml
  • Description:
    Repeater® M4 Starter kit
  • Cat. No.:
    10054-496
  • No. of channels:
    1
  • Supplier no.:
    4982000322

Specifications

About this item

Look no further than the Eppendorf Repeater M4 for long pipetting days ahead of you. It's the ideal precision instrument for repetitive pipetting, even handling viscous or volatile liquids with ease. Use with hermetically-sealed Combitips® advanced for infectious, toxic, or radioactive liquids.

  • Step counter: Displays the number of executed dispensing steps
  • Ergonomically shaped operating lever: Dispenses the liquid and ejects the Combitip advanced
  • Ergonomically shaped filling lever: For filling and emptying the Combitip advanced
  • Volume selection dial: 20 different volume settings for every Combitip size; Easy to reach and adjust using your thumb
  • Hand rest: Supports relaxed hand position and ease of use
  • Motion Sensor: Repeater switches off when not in use, and back on with minimal movements to save power and time
  • Combitip sensor: Automatic Combitip recognition and volume display
  • Embedded RFID chip
  • Supports error-free working even after an interruption or distraction during dispensing procedure

Non autoclavable and uses the positive displacement pipetting system. Combitips® advanced, ViscoTip® consumables are used. Button cell battery type.

Ordering information: Kit includes Combitips® advanced Box 2.0, Combitips® advanced assortment pack (1 tip of each size) and two pipette holder.