Specifications
- Description:Complete liquid sampling and stirring kit
- Cat. No.:10053-760
- Supplier no.:107035-5000
Specifications
About this item
These versatile modular design plastic liquid sampling and stirring kits will meet all of your needs
Kit components are manufactured of high density polyethylene (HDPE) and Polypropylene (PP). Their threaded connections allow quick and easy use. The Complete Liquid Sampling and Stirring Kit includes all ten kit components, items 10053-764 to 10053-752.
Complete Liquid Handling and Stirring Kit components are interchangeable. Component are also sold as separate items (See 10053-764, -766, -768, -750 and -752).
Whether sampling from drums, tanks, or rail cars, stirring product vats, taking water samples or dipping chemicals from a bath this complete kit configuration will help to meet all of your liquid handling, sampling and stirring requirements.
Bottle capacity: 100 mL, 250 mL, 500 mL, 1000 mL
Handle length: 1.5', 3', 6'
Weight: 7.2 lbs.