Order Entry
United States
ContactUsLinkComponent
Dipper Sampling Kit, Dynalon
Dipper Sampling Kit, Dynalon
Catalog # 10053-754
Supplier:  Dynalon
undefined
Dipper Sampling Kit, Dynalon
Catalog # 10053-754
Supplier:  Dynalon
Supplier Number:  107035-1000

Specifications

  • Description:
    Dipper Sampling Kit, White
  • Cat. No.:
    10053-754
  • Supplier no.:
    107035-1000

Specifications

About this item

These versatile modular design plastic liquid sampling kits will meet all of your needs

Kit components are manufactured of high density polyethylene (HDPE). Their threaded connections allow quick and easy use. The Dipper Sampling Kit beakers contain a double spout and are graduated. Beaker sizes include 250ml, 500ml and 1000ml. Handles are 1.5', 3' and 6' length.

Whether sampling from drums, tanks, or rail cars, taking water samples or dipping chemicals from a bath we have a kit configuration to meet your sampling application requirements.

Weight: 4.8 lbs.

Certifications: FDA Compliant.
Ordering information: Dipper Sampling Kit components are interchangeable. Component are also sold as separate items (See 10053-764, -766, -768, -770, -772 and -774). Kits and their components are available as one each.