Tweezers, Straight Flat Strong, Excelta Corp®
89411-790
: Excelta
- Description:Tweezers, lead straightening, 2 star quality
- Material:Stainless steel 316L, anti-magnetic
- Environmentally Preferable:
- Curvature:Straight
- Cat. No.:89411-790
- Overall length:106.25 mm (4.25")
- Supplier no.:8-SA-PI
Designed for straightening leads and wires.
- Large flat tips for straightening leads/flashing
- Stainless steel, corrosion resistant
The 8-SA-PI two star straight broad body flat sharp point tweezer is 4.25" long is ideal for straightening small wires or leads. It is made of anti-magnetic stainless steel.